Beli minyak tanah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Suction Vacuum Cup (Kop Vakum Hisap)Deskripsi:Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium
- Kennedy Single Head Suction CupDeskripsi:For use in hand lift applications only. Multiple vacuums used on a single load can only improve handling. If using more than one vacuum tool the ratio of maximum lift capacity does not increase. To lift heavier weights a larger vacuum must be used. All are fitted with a rubber suction which will not damage contact surface during the lifting action. For use on glass, tiles, plastic or other smooth surfaced non-porous material and can also be used for pulling out dents. Hand lift only, must not be used in conjunction with mechanical lifting equipment. Single (VLS045) Double (VLD070) Triple (VLT070)atribut:
- Tool Material: Metal
- Cup Diameter: 100mm
- Tool Application: Windscreen
- Max Lift: 45kg
- Additional Features: Can be used for pulling out dents Fitted with a rubber suction
- Part Number: KEN5032620K
- Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)Deskripsi:3000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they thread together with coupling plugs (nipple or male ends) for high-pressure hydraulic applications.atribut:
- UNSPSC: 27121701
- Body Material: Steel
- Finish/Coating: Plain
- Includes Bearing: No
- Includes Shut Off: No
- Includes Valve: Yes
- Maximum Working Pressure at 70°F (psi): 10000
- Seal Material: Polyurethane
- Series: 3000
- Valve Type: Ball
- Huawei IdeaHub ES2 (Layar Display)Deskripsi:Include Rolling Stand and Wall Mount Bracketatribut:
- Backlight type: D-LED
- CPU: 8-core
- Camera Resolution: 4K UHD
- Latency (ms): 16
- Resolution: 4K (3840 x 2160 pixels)
- Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok)Deskripsi:Dulux Weathershield PowerFlexx adalah cat eksterior berkualitas tinggi, dengan Powerflexx Technology, yang mampu menutup retak rambut dan tahan terhadap air hujan sehinnga memberikan perlindungan unggul bagi dinding agar dinding tetap indah dan tampak baru lebih lama Deskripsi Aplikasi Rol, kuas atau sprayatribut:
- Size (L): 2.5
- FESTO Vacuum Suction Cup VASB Seriesatribut:
- Connection Position: Top
- Suction Cup Shape: Round bellows, 1.5 convolutions
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Luyang Ceramic Fiber Blanket Density 96 Max Temp. 1260deg (Selimut Keramik Tahan Panas)Deskripsi:Luyangwool ceramic fiber blanket is high strength, needled insulating blanket that is made from Luyangwool® bulk. The combination of long spun fibers and needling operation produces tough, resilient and strong blankets, which resist tearing both before and after heating. Luyangwool blanket is completely inorganic and available in a variety of temperature grades, densities, and sizes. Luyangwool blanket can be folded, compressed and encapsulated to produce modules.Thermal Conductivity (W/m.K)200°C : 0.06400°C : 0.11600°C : 0.19800°C : 0.231000°C : 0.32atribut:
- Chemical Composition SiO2 (%): ≥54
- Color: White
- Tensile Strength (kPa): 50
- Chemical Composition AI2O3 (%): ≥43
- Density (kg/m³): 96
- Permanent Linear Shrinkage (%): 1000°Cx24≤2.5
- Shot Content (%): ≤15
- Temperature Classification (°C): 1260
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- IQLO Meja KantorDeskripsi:Material : Meja terbuat dari Kayu MDF dengan tebal 15mmatribut:
- Dimensions (LxWxH) (cm): 120x60x74
- Material: Made of MDF
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005atribut:
- Width (mm): 100
- Material: Brass (BS)
Daftar Harga minyak tanah Terbaru October 2026
| EBA Cutting Machines Office Guillotines | Rp17.999.900 |
| monotaro Suction Vacuum Cup (Kop Vakum Hisap) | Rp289.900 |
| Kennedy Single Head Suction Cup | Rp509.900 |
| EBA Penghancur Kertas Deskside Strip Cut (Penghancur Kertas) | Rp6.999.900 |
| Kenko Paper Trimmer (Alat Potong Kertas) | Rp379.900 |
| Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler) | Rp759.900 |
| EBA Penghancur Kertas Cross Cust | Rp6.499.900 |
| EBA Penghancur Kertas | Rp4.999.900 |
| Huawei IdeaHub ES2 (Layar Display) | Rp179.999.900 |
| Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok) | Rp609.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/mwP102230824-4.jpg)

/gqP104173602-1.jpg)
/d1P101005469-2.jpg)
/97P109571331-1.jpg)


/pdP115833913-1.jpg)
/Dulux%20Wall%20Paint%20Weathershield%20PowerFlexx%202_5L%20(Cat%20Dinding%20%2F%20Tembok)/qeP103457950-1.jpg)

/adP110007373-1.jpg)
/a3P101561363-7.jpg)
/giP104878594-1.jpg)


%20%C2%B1%200_005/21P103695073-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)